Shop All Heat Exchangers
Fast Track By Alfa Laval
Gasketed Plate Heat Exchanger, 50 Plates, 550 kBtu
Mfr # TL3-BFG-50M
Zoro # G705346608
product price: $3,438.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,438.99
Free 30-Day Returns
Key Features
- Type Gasketed Plate Heat Exchanger
- Max. BtuH (Water to Water Application) BtuH (Water to water heating application): 3200000 ; BtuH (water to water Cooling application): 2300000
- Max. BtuH (Oil to Water Application) 23000
- Temp. (F) -20 to 410
- Connection 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fast Track By Alfa Laval
- MFR # TL3-BFG-50M
- Zoro # G705346608
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 31.5 |
Length (In.) | 20.1 |
Width (In.) | 7.9 |
Details
Item | Heat Exchanger |
Type | Gasketed Plate Heat Exchanger |
Max. BtuH (Water to Water Application) | BtuH (Water to water heating application): 3200000 ; BtuH (water to water Cooling application): 2300000 |
Max. BtuH (Oil to Water Application) | 23000 |
Temp. (F) | -20 to 410 |
Connection | 1 1/4" NPT |
Agency Compliance | ASME Code Setion VIII Div. 1 |
Weight (Lbs.) | 176 |
Plates | 50 |
Description
Fast Track by Alfa Laval, Delivered in days, Delivers for decades
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
High energy efficiency – low operating cost
Flexible configuration – heat transfer area can be modified
Easy to install – compact design
High serviceability – easy to open for inspection and cleaning and easy to clean by CIP
Access to Alfa Laval’s global service network
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
High energy efficiency – low operating cost
Flexible configuration – heat transfer area can be modified
Easy to install – compact design
High serviceability – easy to open for inspection and cleaning and easy to clean by CIP
Access to Alfa Laval’s global service network
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 24 In, 120V (V6E63K2M71100)
- BALDOR-RELIANCE Baldor-Reliance Motor RL1304A, .5HP, 1725RPM, 1PH, 60HZ, 56, 3418L, OPEN, F1, N (RL1304A)
- HEIL QUAKER /ICP R02R003 Limit Ctrl 195-30F (R02R003)
- WHITE-RODGERS 3F01-140 Snap Disc Fan Control (3F01-140)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 250 kBtu (T5-MFG-20M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 25 Plates, 300 kBtu (T5-MFG-25M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 70 Plates, 675 kBtu (T5-BFG-70M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 15 Plates, 100 kBtu (T5-BFG-15M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 200 kBtu (TL3-BFG-20M)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 24"L (SX2000 03024)
- Fast Track By Alfa Laval Heat Exchangers