Shop All Heat Exchangers
Fast Track By Alfa Laval
Gasketed Plate Heat Exchanger, 15 Plates, 50 kBtu
Mfr # M3-FG-15M
Zoro # G405346595
product price: $2,543.99
/ea
Free Shipping & Returns
$2,543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Gasketed Plate Heat Exchanger
- Max. BtuH (Water to Water Application) BtuH (Water to water heating application): 3200000 ; BtuH (water to water Cooling application): 2300000
- Max. BtuH (Oil to Water Application) 1000
- Temp. (F) -20 to 410
- Connection 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fast Track By Alfa Laval
- MFR # M3-FG-15M
- Zoro # G405346595
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 19.3 |
Length (In.) | 12.2 |
Width (In.) | 7.5 |
Details
Item | Heat Exchanger |
Type | Gasketed Plate Heat Exchanger |
Max. BtuH (Water to Water Application) | BtuH (Water to water heating application): 3200000 ; BtuH (water to water Cooling application): 2300000 |
Max. BtuH (Oil to Water Application) | 1000 |
Temp. (F) | -20 to 410 |
Connection | 1 1/4" NPT |
Weight (Lbs.) | 66.9 |
Agency Compliance | ASME Code Setion VIII Div. 1 |
Plates | 15 |
Description
Fast Track by Alfa Laval, Delivered in days, Delivers for decades
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
High energy efficiency – low operating cost
Flexible configuration – heat transfer area can be modified
Easy to install – compact design
High serviceability – easy to open for inspection and cleaning and easy to clean by CIP
Access to Alfa Laval’s global service network
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
High energy efficiency – low operating cost
Flexible configuration – heat transfer area can be modified
Easy to install – compact design
High serviceability – easy to open for inspection and cleaning and easy to clean by CIP
Access to Alfa Laval’s global service network
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket, 26-3/4" x 26-3/4", 4 Sided (932587)
- AMERI-VENT Pipe Section, 3" Dia., 4 ft. L (3E4)
- DAYTON Rectangular OEM Blower, 3388 RPM, 1 Phase, Direct, Rolled Steel (1TDN5)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 200 kBtu (TL3-BFG-20M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 250 kBtu (T5-MFG-20M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 35 Plates, 450 kBtu (T5-MFG-35M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 70 Plates, 675 kBtu (T5-BFG-70M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 15 Plates, 100 kBtu (T5-BFG-15M)
- LEGEND VALVE HEAT EXCHANGER-200 3/4" (807-002)
- Fast Track By Alfa Laval Heat Exchangers