Shop All Pallets
Fast Lock Pallet
HDPE Pallet, 12 in L, 40 in W, 6 in H
Mfr # FLP-02-001
Zoro # G6516325
product price: $51.69
/pk 2, $25.85/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 625 lb
- Static Load Capacity 625 lb
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fast Lock Pallet
- MFR # FLP-02-001
- Zoro # G6516325
- Country of Origin United States
- Category Pallets
Dimensions
Length | 12 in |
Width | 40 in |
Height | 6 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 625 lb |
Static Load Capacity | 625 lb |
Color | Black |
Material | HDPE |
Pallet Material | High Density Polyethylene |
Rackable Capacity | Not Rackable |
Pallet Type | Nestable |
Description
Pallet, Nestable, 4-Way, Block, Dynamic Load Capacity 625 lb, Static Load Capacity 625 lb, Length 12 in, Width 40 in, Height 6 in, Rackable Capacity Not Rackable, Black, Pallet Material High Density Polyethylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Compartment Box with 10 compartments, Plastic, 8-39.64 in H x 8-1/2 in W (STST14021)
- JAYDEE BOEN Safety Netting, White, FR, 5.6ftX150ft (SN-20018)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (398-95)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40x48 Odyssey SD with LIP)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- GLOBAL INDUSTRIAL 42L x 48W Galvanized Steel Pallet (298533)
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 40x48, Solid Deck, Load Retainers (PDSE40-6PH2FLLR)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- Fast Lock Pallet Pallets