Shop All Disposable Napkins
Fashnpoint
8" x 4" FashnPoint White Dinner Napkins PK 800 PK
Mfr # FP1100
Zoro # G901070888
product price: $96.25
/pk 800, $0.12/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 0.01
- Includes 800 FashnPoint napkins
- Overall Length 15.5
- Overall Height 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashnpoint
- MFR # FP1100
- Zoro # G901070888
- UPC # 76455901056
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Overall Length | 15.5 |
Overall Height | 15.5 |
Width | 8 |
Length | 4 |
Overall Width | 0.01 |
Height | 0.01 |
Details
Color | White |
Weight | 0.01 |
Includes | 800 FashnPoint napkins |
Material | Paper |
Description
Choose the elegance of linen, plus the convenience of disposable, with help from our 8" x 4" FashnPoint White Dinner Napkins 800 ct. These napkins feature a crisp white hue that will complement any setting. They are made from a premium, compostable material that combines both air and embossing to create a thick napkin. Made from a thick and soft material, they will last an entire meal! Grab these versatile napkins for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Open Burner Pilot Tube 19.5" X 5" Aluminium (282626)
- HUNTER SOLENOID 7""H 24""L (RTL1001606800)
- LOGO BRANDS Utah 14oz Relief Mug (230-C14RM)
- COLOMBINA Fancy Filled Hard Candy Assortment, Variety, 5 lb Bag, Approx 420 Pieces (16560)
- FASHNPOINT 15.5" x 15.5" FashnPoint White Dinner Napkins Flat Pack PK 750 PK (FP1300)
- TOUCH OF COLOR Hot Magenta Pink Napkins 3 ply, 6.5", 500PK (58177B)
- DIXIE ULTRA Interfold Napkin Refills, 2 Ply, 6 1/2x9 7/8, White, PK3000 (3213000)
- TOUCH OF COLOR Ivory Beverage Napkins 3 ply, 5"x5", 500PK (57161B)
- BOUNTY Napkins, Everyday, 100PK (PGC34884)
- CREATIVE CONVERTING 951021 School Bus Yellow 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTMS)
- TOUCH OF COLOR Ivory Beverage Napkins, 5"x5", 600PK (80161B)
- Fashnpoint Disposable Napkins