Shop All Disposable Napkins
Fashnpoint
7.75" x 7.75" FashnPoint Solid Color Dinner Napkins PK 800 PK
Mfr # FP1500
Zoro # G001070849
product price: $96.25
/pk 800, $0.12/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Width 7.75
- Overall Width 0.01
- Length 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashnpoint
- MFR # FP1500
- Zoro # G001070849
- UPC # 76455910324
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 7.75 |
Overall Width | 0.01 |
Length | 7.75 |
Height | 0.01 |
Overall Height | 15.5 |
Overall Length | 15.5 |
Details
Color | White |
Material | Paper |
Includes | 800 FashnPoint napkins |
Weight | 0.01 |
Description
Select a premium disposable napkin with help from our 7.75" x 7.75" FashnPoint White Dinner Napkins 800 ct. These napkins feature a crisp white hue that will complement any setting. They are made from a premium, compostable material that combines both air and embossing to create a thick napkin. Made from a thick and soft material, they will last an entire meal! Grab these versatile napkins for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Light Bulb, 6W (WR02X12208)
- STIVERS BEST Cornmeal Yellow Plain Self Rising 25lbs (2028242)
- KIKKOMAN Kikkoman Soy Sauce Kosher 1 gal. Jug, PK4 (00171)
- CRESTWARE Rolling Pin, Aluminum, 23 In (RPA15)
- FASHNPOINT 15.5" x 15.5" FashnPoint White Dinner Napkins Flat Pack PK 750 PK (FP1300)
- FASHNPOINT 8" x 4" FashnPoint White Dinner Napkins PK 800 PK (FP1100)
- TOUCH OF COLOR Black Guest Towels, 4"x8", 192PK (95134)
- TOUCH OF COLOR Hunter Green Beverage Napkins 3 ply, 5"x5", 500PK (573124B)
- TOUCH OF COLOR Navy Blue Dinner Napkins 3 ply, 8.5"x8", 250PK (591137B)
- TOUCH OF COLOR Shimmering Silver Napkins 3 ply, 6.5", 500PK (583281B)
- CREATIVE CONVERTING 58112B Emerald Green 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4GR)
- Fashnpoint Disposable Napkins