Shop All Disposable Napkins
Fashnpoint
15.5" x 15.5" FashnPoint White Dinner Napkins Flat Pack PK 750 PK
Mfr # FP1300
Zoro # G001070887
product price: $87.99
/pk 750, $0.12/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.01
- Overall Length 15.5
- Length 15.5
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashnpoint
- MFR # FP1300
- Zoro # G001070887
- UPC # 76455901155
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Height | 0.01 |
Overall Length | 15.5 |
Length | 15.5 |
Overall Width | 0.01 |
Width | 15.5 |
Overall Height | 15.5 |
Details
Color | White |
Material | Paper |
Weight | 0.006496 |
Includes | 750 FashnPoint napkins |
Description
Choose a premium napkin that's also disposable with help from our 15.5" x 15.5" FashnPoint White Dinner Napkins Flat Pack 750 ct. These premium napkins are made from a material that combines air and embossing for a thick and fluffy napkin. These 15.5" square napkins arrive flat, which means you can fold them any way you wish. The crisp white color will complement any setting. Grab these for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Bbq Roasting Pan - Precision Pierced Ss (BQ-RP)
- TABLECRAFT Sizzle Platter, Cast Iron, 9.25x6.875x0.75 (10746)
- CHEEZ-IT 1.5 oz. White Cheddar Crackers, 8 PK (2410012654)
- RANCO Control, Temperature (K12-L1533/001)
- FASHNPOINT 8" x 4" FashnPoint White Dinner Napkins PK 800 PK (FP1100)
- TOUCH OF COLOR Hot Magenta Pink Dinner Napkins 3 ply, 8.5"x8", 250PK (59177B)
- TOUCH OF COLOR Classic Red Beverage Napkins 3 ply, 5"x5", 500PK (571031B)
- CREATIVE CONVERTING 95193 Luscious Lavender Purple 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTLV)
- TOUCH OF COLOR Classic Pink Napkins 3 ply, 6.5", 500PK (58158B)
- CREATIVE CONVERTING 953131 Turquoise Blue 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTTQ)
- DIXIE Dispenser Napkin, Brown, Plain, 2 Ply, PK24 (32019)
- Fashnpoint Disposable Napkins