Shop All Warm Weather Caps, Hats & Liners
This Product is Discontinued
Fashion Seal
Unisex Skull Cap, S/M, Black (Discontinued)
Mfr # 61272 S/M
Zoro # G2822145
This Product is Discontinued
Key Features
- Color Black
- Size S/M
- Style Skull Cap
- Fabric Poly/Cotton
- Includes Elastic Shirring in Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 61272 S/M
- Zoro # G2822145
- Country of Origin El Salvador
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | S/M |
Details
Item | Chef Hat |
Color | Black |
Style | Skull Cap |
Fabric | Poly/Cotton |
Includes | Elastic Shirring in Back |
Description
Chef Hat, Color Black, Style Skull Cap, Size S/M, Includes Elastic Shirring in Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.