Shop All Work Shirts
Fashion Seal
Unisex Shirt, 2XL, Petrol Blue
Mfr # 64009 2XL
Zoro # G0126077
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Petrol Blue
- Material Poplin
- Pockets 2 Button Thru
- Features Convertible Collar; 2-Button-thru Pockets; Straight Hem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 64009 2XL
- Zoro # G0126077
- Country of Origin Haiti
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | Short Sleeve |
Details
Item | Unisex Shirt |
Color | Petrol Blue |
Material | Poplin |
Pockets | 2 Button Thru |
Features | Convertible Collar; 2-Button-thru Pockets; Straight Hem |
Style | Unisex Shirt |
Collar Style | Convertible |
Description
Unisex Shirt, Short Sleeve, Convertible Collar, Fabric Poplin, Size 2XL, Color Petrol Blue, 2 Button Thru Pockets, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE ACM 3mm, 12"x18", 3/4" Rounded Corners, (15-1910-1218-601)
- MOLDEX Moldex 6634 Meteors Earplug PlugStation Dispenser, Small, NRR 28dB, 250 PairsDispenser (6634)
- KINCO Coated Gloves, XL, Brown, PR (1787-XL)
- PIG PIG Roof Leak Diverter, Translucent, 2.69 lb. (TLS462-TR)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Desert, Large, REG (K87-DESLREG)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- CARHARTT Long Sleeve T-Shirt, Black, XLT (K126-BLK XLG TLL)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- Fashion Seal Workwear