Shop All Aprons
Fashion Seal
Unisex Apron, Cobbler, XL, Dark Teal
Mfr # 64195 XL
Zoro # G1377424
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Cotton/Polyester
- Fabric Poly Cotton Twill
- Includes Side Tabs with Adjustable Snap Closure
- Style Cobbler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fashion Seal
- MFR # 64195 XL
- Zoro # G1377424
- Country of Origin China
- Category Aprons
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Cobbler Apron |
Color | Teal |
Material | Cotton/Polyester |
Fabric | Poly Cotton Twill |
Includes | Side Tabs with Adjustable Snap Closure |
Style | Cobbler |
Number of Pockets | 2 |
Adjustable | Yes |
Fabric Material | Cotton/Polyester |
Description
Cobbler Apron, Product Type Apron, Adjustable Yes, Color Teal, Fabric Material Cotton/Polyester, Includes Side Tabs with Adjustable Snap Closure, Number of Pockets 2, Size XL, Style Cobbler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Faucet Mounted Eye Wash S19200B (S19-200B)
- SPEAKMAN Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment (SEF-9200-FM)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, M/L, Polyester (1161440)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size L (2895 (L))
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- FASHION SEAL Unisex Apron, Cobbler, XL, Black (64189 XL)
- FAME FABRICS Dealer Apron, F77, Black (18499)
- Fashion Seal Aprons