Shop All Aprons
Fashion Seal
Unisex Apron, Cobbler, XL, Black
Mfr # 64189 XL
Zoro # G1077291
original price:
$35.49
24% off
new price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Size XL
- Fabric Poly Cotton Twill
- Style Cobbler
- Includes Side Tabs with Adjustable Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 64189 XL
- Zoro # G1077291
- Country of Origin China
- Category Aprons
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Cobbler Apron |
Color | Black |
Material | Cotton/Polyester |
Fabric | Poly Cotton Twill |
Style | Cobbler |
Includes | Side Tabs with Adjustable Snap Closure |
Number of Pockets | 2 |
Adjustable | Yes |
Fabric Material | Cotton/Polyester |
Description
Cobbler Apron, Product Type Apron, Adjustable Yes, Color Black, Fabric Material Cotton/Polyester, Includes Side Tabs with Adjustable Snap Closure, Number of Pockets 2, Size XL, Style Cobbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Pink (6010PM)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 3 Gallon w/Gauge (8803LPG2)
- NEVS Dymo Cage Card Label 4" x 2-5/16" Yellow (MPW-0009)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518385)
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- PGI Pgi Mini Brute Heavyweight Double Coated Nitrile Apron, 35" X 48" (1026673)
- POLYCO Die Cut Apron, Yellow, 55 In. L, PK50 (46524)
- Fashion Seal Workwear and Protective Clothing