Shop All Aprons
Fashion Seal
Unisex Apron, Cobbler, L, Navy
Mfr # 64184 L
Zoro # G0885631
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Size L
- Fabric Poly Cotton Twill
- Includes Side Tabs with Adjustable Snap Closure
- Style Cobbler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 64184 L
- Zoro # G0885631
- Country of Origin China
- Category Aprons
Dimensions
Size | L |
Named Size | L |
Details
Item | Cobbler Apron |
Color | Navy Blue |
Material | Cotton/Polyester |
Fabric | Poly Cotton Twill |
Includes | Side Tabs with Adjustable Snap Closure |
Style | Cobbler |
Number of Pockets | 2 |
Adjustable | Yes |
Fabric Material | Cotton/Polyester |
Description
Cobbler Apron, Product Type Apron, Adjustable Yes, Color Navy Blue, Fabric Material Cotton/Polyester, Includes Side Tabs with Adjustable Snap Closure, Number of Pockets 2, Size L, Style Cobbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Tan, Stl, PR (22114/6)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, L, PR (G43RTRF01012)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (KCC 22475)
- BRADLEY Thermostat Kit (S65-171)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- FASHION SEAL Unisex Apron, Cobbler, XL, Black (64189 XL)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- FAME FABRICS Bistro Apron, No Pocket, F24N, Black (30316)
- Fashion Seal Workwear