Shop All Aprons
Fashion Seal
Unisex Apron, Cobbler, L, Dark Teal
Mfr # 64195 L
Zoro # G1231343
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Size L
- Fabric Poly Cotton Twill
- Style Cobbler
- Includes Side Tabs with Adjustable Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 64195 L
- Zoro # G1231343
- Country of Origin China
- Category Aprons
Dimensions
Size | L |
Named Size | L |
Details
Item | Cobbler Apron |
Color | Teal |
Material | Cotton/Polyester |
Fabric | Poly Cotton Twill |
Style | Cobbler |
Includes | Side Tabs with Adjustable Snap Closure |
Number of Pockets | 2 |
Adjustable | Yes |
Fabric Material | Cotton/Polyester |
Description
Cobbler Apron, Product Type Apron, Adjustable Yes, Color Teal, Fabric Material Cotton/Polyester, Includes Side Tabs with Adjustable Snap Closure, Number of Pockets 2, Size L, Style Cobbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-20)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 8 (STAGBPU-8)
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- FASHION SEAL Unisex Apron, Cobbler, XL, Black (64189 XL)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- CONDOR Bib Apron, Yellow, 45 In. L (1N872)
- SAN JAMAR Dishwashing Apron, Vinyl, White, 20mm (614DVA-WH20)
- Fashion Seal Workwear and Protective Clothing