Shop All Aprons
Fashion Seal
Unisex Apron, Cobbler, L, Black
Mfr # 64189 L
Zoro # G0750321
original price:
$28.07
35% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Size L
- Fabric Poly Cotton Twill
- Style Cobbler
- Includes Side Tabs with Adjustable Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 64189 L
- Zoro # G0750321
- Country of Origin China
- Category Aprons
Dimensions
Size | L |
Named Size | L |
Details
Item | Cobbler Apron |
Color | Black |
Material | Cotton/Polyester |
Fabric | Poly Cotton Twill |
Style | Cobbler |
Includes | Side Tabs with Adjustable Snap Closure |
Number of Pockets | 2 |
Fabric Material | Cotton/Polyester |
Adjustable | Yes |
Description
Cobbler Apron, Product Type Apron, Adjustable Yes, Color Black, Fabric Material Cotton/Polyester, Includes Side Tabs with Adjustable Snap Closure, Number of Pockets 2, Size L, Style Cobbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 100 PK (10080529180008)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-CRHLREG)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-751)
- MACURCO Nitrogen Dioxide Replacement Sensor for TX-6-ND and TX-12-ND (ND SENSOR)
- FASHION SEAL Unisex Apron, Cobbler, XL, Black (64189 XL)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- TOP DOG Die Cut Apron, 45", 6 mil, Blue (80013)
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- Fashion Seal Workwear