Shop All Aprons
Fashion Seal
Unisex Apron, Cobbler, 2XL, Black
Mfr # 64189 2XL
Zoro # G3235836
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Size 2XL
- Fabric Poly Cotton Twill
- Number of Pockets 2
- Style Cobbler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 64189 2XL
- Zoro # G3235836
- Country of Origin China
- Category Aprons
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Item | Cobbler Apron |
Color | Black |
Material | Cotton/Polyester |
Fabric | Poly Cotton Twill |
Number of Pockets | 2 |
Style | Cobbler |
Includes | Side Tabs with Adjustable Snap Closure |
Fabric Material | Cotton/Polyester |
Adjustable | Yes |
Description
Cobbler Apron, Product Type Apron, Adjustable Yes, Color Black, Fabric Material Cotton/Polyester, Includes Side Tabs with Adjustable Snap Closure, Number of Pockets 2, Size 2XL, Style Cobbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sensitivity Solution, 55mL, Bitrex (FT-31)
- TREX BY ERGODYNE Adjustable Ice Traction Device, 11-14, PR (6300)
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-ML)
- SIGNMISSION OSHA Sign, 14" Height, Rigid Plastic, Hazardous Waste Storage, Portrait, 1014-V-1321 (OS-DS-P-1014-V-1321)
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- FASHION SEAL Unisex Apron, Cobbler, XL, Black (64189 XL)
- ALL-SOURCE Heavy-Duty Canvas Bib Apron (323055)
- SAN JAMAR Dishwashing Apron, Vinyl, Clear, 12mm (614DVA)
- Fashion Seal Workwear