Shop All Work Pants and Shorts
Fashion Seal
Men's Cargo Shorts, 44, Black
Mfr # 64279 44
Zoro # G2405243
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly Cotton
- Size 44
- Includes 10 Back Welt Pockets, Utility Loop, Self Gripping Closure
- Garment Style Women's Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 64279 44
- Zoro # G2405243
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 44 |
Details
Item | Men's Shorts |
Color | Black |
Material | Poly Cotton |
Includes | 10 Back Welt Pockets, Utility Loop, Self Gripping Closure |
Garment Style | Women's Shorts |
Pockets | 6 |
Description
Men's Shorts, Style Cargo, Poly Cotton, Number of Pockets 6, Size 44, Color Black, Includes 10 Back Welt Pockets, Utility Loop, Self Gripping Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning Do Not Remove, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0006-ND_5X3.5)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- BULWARK Outerwear, Cotton, Navy, L, Turtleneck, Men (JLJ6NV RG L)
- BADGER TAG & LABEL Inspection/Test Record Tag, 3 in. W, PK25 (120)
- CARHARTT Work Pants, Darkstone, Size 46x30 In (B13-DST 46 30)
- MARCO Ultralite Blast Suit - XX-Large (1029504)
- CARHARTT Relaxed Fit Jean Pants, Drkstn, Size34x28 (B17-DST 34 28)
- MARCO Leather Blast Suit - Medium (1029601)
- PORTWEST Iona Plus Work Pants, 34 (F142)
- TILLMAN Lth Ss Leggings, PR (529CL)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- Fashion Seal Workwear