Shop All Work Pants and Shorts
Fashion Seal
Men's Cargo Shorts, 32, Black
Mfr # 64279 32
Zoro # G0127373
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly Cotton
- Includes 4 Back Welt Pockets, Utility Loop, Self Gripping Closure
- Garment Style Cargo Shorts
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 64279 32
- Zoro # G0127373
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 32 |
Details
Item | Men's Shorts |
Color | Black |
Material | Poly Cotton |
Includes | 4 Back Welt Pockets, Utility Loop, Self Gripping Closure |
Garment Style | Cargo Shorts |
Pockets | 6 |
Description
Men's Shorts, Style Cargo, Poly Cotton, Number of Pockets 6, Size 32, Color Black, Includes 4 Back Welt Pockets, Utility Loop, Self Gripping Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- SLOGGERS GRDN/RAIN BOOTS FLWR SZ8 (5002BK08)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- DICKIES PAINTER PANTS NAT 33X32"" (1953NT 3332)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X34 (101137-032-36-34)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 36 30)
- DICKE Pants Mens Khaki 40x28 (P874KH 40 28)
- PIONEER Ripstop Pant, Green, Medium (V1200461U-M)
- DICKIES 36" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X34)
- Fashion Seal Workwear