Shop All Lab Coats & Jackets
Fashion Seal
Lab Jacket, 2XL, White, 28-1/2 In. L
Mfr # 125 2XL
Zoro # G3525164
product price: $35.15
/ea
$35.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Closure Type Buttons
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 125 2XL
- Zoro # G3525164
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | 2XL |
Length | 28 1/2 in |
Named Size | 2XL |
Details
Item | Lab Jacket |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Buttons |
Number of Pockets | 3 |
Attached Hood | No |
Includes | Two Lower Pockets |
Fabric Weight | 5.5 oz |
Features | Left Breast Pocket |
Product Type | Jacket |
Gender | Women's |
Description
Lab Jacket, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Women's, Material Polyester/Cotton, Named Size 2XL, Number of Pockets 3, Product Type Jacket, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2EE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- HY-KO 5In Reflective Number 9, 10PK (B00585)
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- FASHION SEAL Lab Coat, White, 38-3/4 In. L (499 38)
- FASHION SEAL Lab Coat, XL, White, 39-1/2 In. L (400 XL)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Navy, 3XL (JLM6207NB)
- Fashion Seal Lab Coats & Jackets