Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, XL, White, 39-1/2 In. L
Mfr # 400 XL
Zoro # G3512266
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Size XL
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 400 XL
- Zoro # G3512266
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Fits Chest Size | 59-3/4 in |
Length | 39 1/2 in |
Overall Length | 39 1/2 in |
Named Size | XL |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Buttons |
Industry Type | Healthcare |
Number of Pockets | 3 |
Fabric Weight | 5.5 oz |
Gender | Woman's |
Includes | Two Lower Pockets, Two Piece Back Belt With Button Closure |
Attached Hood | No |
Features | Left Breast Pocket |
Product Type | Lab Coat |
Pocket Location | Left Chest |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Woman's, Material Polyester/Cotton, Named Size XL, Number of Pockets 3, Overall Length 39 1/2 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Univ Poly-Overpack Spill Kit, 20 Gal (92020)
- PAULSON MFG Paulson AmpShield Cap Bracket for Slotted Hard Caps, Blue, (AMP-CS)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- NMC Orange W/1 3/4 Body Safety Lock-Out P (MP410O)
- FASHION SEAL Lab Coat, White, 39-3/4 In. L (499 46)
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- FASHION SEAL Lab Coat, White, 38-1/2 In. L (499 36)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, 5X-Large (JKV8829LBSS)
- Fashion Seal Lab Coats & Jackets