Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, White, 40-3/4 In. L
Mfr # 499 54
Zoro # G3555571
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Size 2XL
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 499 54
- Zoro # G3555571
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 63-1/4 in |
Length | 40 3/4 in |
Overall Length | 39 in |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Buttons |
Fabric Weight | 5.5 oz |
Industry Type | Healthcare |
Gender | Men's |
Number of Pockets | 3 |
Includes | Two Lower Pockets, Stitched Down Back Belt |
Attached Hood | No |
Features | Left Breast Pocket |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Men's, Material Polyester/Cotton, Number of Pockets 3, Overall Length 39 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XS (CM2000)
- NMC Large Format Danger Heavy Equipment Crossing Sign (D471RC)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, Vinyl, PK12 (UUB-45)
- DUNLOP Size 9 Men's Steel Rubber Boot, Gray (8798200)
- FASHION SEAL Lab Coat, M, White, 40-3/4 In. L (3495 M)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- FASHION SEAL Lab Coat, White, 38-3/4 In. L (499 38)
- FASHION SEAL Lab Coat, 3XL, White, 39-1/2 In. L (400 3XL)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Medium, White (JWC5403SPWH)
- Fashion Seal Workwear and Protective Clothing