Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, White, 40-1/4 In. L
Mfr # 499 50
Zoro # G3512171
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Size XL
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 499 50
- Zoro # G3512171
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Fits Chest Size | 59-1/4 in |
Length | 40 1/4 in |
Overall Length | 39 in |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Buttons |
Gender | Men's |
Number of Pockets | 3 |
Fabric Weight | 5.5 oz |
Industry Type | Healthcare |
Includes | Two Lower Pockets, Stitched Down Back Belt |
Attached Hood | No |
Features | Left Breast Pocket |
Product Type | Lab Coat |
Pocket Location | Left Chest |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Men's, Material Polyester/Cotton, Number of Pockets 3, Overall Length 39 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F62)
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2960-7)
- FASHION SEAL Lab Coat, White, 39-3/4 In. L (499 46)
- FASHION SEAL Lab Coat, XL, White, 39-1/2 In. L (400 XL)
- FASHION SEAL Lab Jacket, 2XL, White, 28-1/2 In. L (125 2XL)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- FASHION SEAL Consultation Jacket, L, White, 30 In. L (175 L)
- FASHION SEAL Lab Coat, 3XL, White, 39-1/2 In. L (400 3XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Snap Cuff, Color: Light Blue, X-Large (JKV8825SPLB)
- Fashion Seal Scrubs & Lab Coats