Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, White, 39-3/4 In. L
Mfr # 499 46
Zoro # G3512153
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Size XL
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fashion Seal
- MFR # 499 46
- Zoro # G3512153
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Fits Chest Size | 55-1/4 in |
Length | 39 3/4 in |
Overall Length | 39 in |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Buttons |
Gender | Men's |
Number of Pockets | 3 |
Industry Type | Healthcare |
Fabric Weight | 5.5 oz |
Includes | Two Lower Pockets, Stitched Down Back Belt |
Attached Hood | No |
Features | Left Breast Pocket |
Product Type | Lab Coat |
Pocket Location | Left Chest |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Men's, Material Polyester/Cotton, Number of Pockets 3, Overall Length 39 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- TAPCO 70LB Concrete Sign Post Base (373-00889)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- ROADPRO Over Size Load and Wide Load, 14.25x72 (RPWL-1472G)
- FASHION SEAL Lab Coat, XL, White, 39-1/2 In. L (400 XL)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- FASHION SEAL Lab Coat, 3XL, White, 39-1/2 In. L (400 3XL)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- FAME FABRICS Lab Coat, Male, White, L2, LG (82534)
- Fashion Seal Workwear and Protective Clothing