Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, White, 38-3/4 In. L
Mfr # 499 38
Zoro # G3512117
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Size M
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 499 38
- Zoro # G3512117
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 47-1/4 in |
Length | 38 3/4 in |
Overall Length | 39 in |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Buttons |
Fabric Weight | 5.5 oz |
Industry Type | Healthcare |
Gender | Men's |
Number of Pockets | 3 |
Includes | Two Lower Pockets, Stitched Down Back Belt |
Attached Hood | No |
Features | Left Breast Pocket |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Men's, Material Polyester/Cotton, Number of Pockets 3, Overall Length 39 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Safety Glasses (MS-710)
- HY-KO 1.25In Reflective Letter C, 10PK (B00376)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 9, 1 PR (11-928)
- GATOR GRIP Tape, Caution, Cleats, 6"x24", PK10 (SG3126CAU)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- FASHION SEAL Lab Coat, White, 38-1/2 In. L (499 36)
- FASHION SEAL Lab Coat, White, 40-3/4 In. L (499 54)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- FASHION SEAL Lab Coat, 3XL, White, 43-1/4 In. L (3495 3XL)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCMS01)
- Fashion Seal Workwear and Protective Clothing