Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, S, White, 40-1/4 In. L
Mfr # 3495 S
Zoro # G3512022
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Fits Chest Size 47 in
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 3495 S
- Zoro # G3512022
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 47 in |
Length | 40 1/4 in |
Overall Length | 41 in |
Named Size | S |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Button |
Fabric Weight | 5 oz |
Industry Type | Healthcare |
Number of Pockets | 3 |
Gender | Unisex |
Includes | Two Oversized Pockets, Cell Phone Pocket, Pager Pocket |
Attached Hood | No |
Features | Left Breast Pocket |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Button, Color White, Features Left Breast Pocket, Gender Unisex, Material Polyester/Cotton, Named Size S, Number of Pockets 3, Overall Length 41 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, 100g Insulation Lining, M (74310-08)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- IRONWEAR Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity (2125-2XL-3XL)
- CONDOR FR Rain Bib Overall, Yellow, XL (5T924)
- FASHION SEAL Lab Coat, 2XL, White, 42-3/4 In. L (3495 2XL)
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- FASHION SEAL Lab Coat, M, White, 40-3/4 In. L (3495 M)
- FASHION SEAL Consultation Jacket, L, White, 30 In. L (175 L)
- FASHION SEAL Lab Coat, 3XL, White, 43-1/4 In. L (3495 3XL)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG S)
- Fashion Seal Workwear and Protective Clothing