Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, M, White, 28-1/2 In. L
Mfr # 125 M
Zoro # G3512293
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Size M
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 125 M
- Zoro # G3512293
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 46 in |
Length | 28 1/2 in |
Named Size | M |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Buttons |
Industry Type | Healthcare |
Fabric Weight | 5.5 oz |
Gender | Women's |
Number of Pockets | 3 |
Includes | Two Lower Pockets |
Attached Hood | No |
Features | Left Breast Pocket |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Women's, Material Polyester/Cotton, Named Size M, Number of Pockets 3, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- MUCK BOOT CO Boots, Size 10, 12" Height, Black, Plain, PR (CHM-000A/10)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BL)
- VERSA-GUARD Portable Expandable Safety Barricades, Yellow/Black (VG-1015-C)
- FASHION SEAL Lab Coat, White, 38-1/2 In. L (499 36)
- FASHION SEAL Lab Coat, White, 38-3/4 In. L (499 38)
- FASHION SEAL Lab Coat, White, 40-3/4 In. L (499 54)
- FASHION SEAL Lab Jacket, 2XL, White, 28-1/2 In. L (125 2XL)
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- FASHION SEAL Lab Coat, White, 39-3/4 In. L (499 46)
- FAME FABRICS Butcher Coat, White, Snaps, K86, LG (83255)
- Fashion Seal Lab Coats & Jackets