Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, L, White, 41 -1/4 In. L
Mfr # 3495 L
Zoro # G3512047
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Fits Chest Size 55 in
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 3495 L
- Zoro # G3512047
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 55 in |
Length | 41 1/4 in |
Overall Length | 41 in |
Named Size | L |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Button |
Gender | Unisex |
Number of Pockets | 3 |
Fabric Weight | 5 oz |
Industry Type | Healthcare |
Includes | Two Oversized Pockets, Cell Phone Pocket, Pager Pocket |
Attached Hood | No |
Features | Left Breast Pocket |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Button, Color White, Features Left Breast Pocket, Gender Unisex, Material Polyester/Cotton, Named Size L, Number of Pockets 3, Overall Length 41 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- PYRAMEX Premium Cowhide Leather Palm with Gaunt Cuff, Size XL, 12PK (GL1004WXL)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- SKECHERS Athletic Work Shoes, 11, W, Black, Mens, PR (77055W BKCC SIZE 11)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- FASHION SEAL Lab Coat, 3XL, White, 43-1/4 In. L (3495 3XL)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- FASHION SEAL Lab Coat, XL, White, 39-1/2 In. L (400 XL)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- FASHION SEAL Lab Jacket, 2XL, White, 28-1/2 In. L (125 2XL)
- FAME FABRICS Lab Coat, Male, White, L2, SM (82532)
- Fashion Seal Scrubs & Lab Coats