Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, 3XL, White, 43-1/4 In. L
Mfr # 3495 3XL
Zoro # G3538997
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Fits Chest Size 57 in
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 3495 3XL
- Zoro # G3538997
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 57 in |
Length | 43 1/4 in |
Overall Length | 41 in |
Named Size | 3XL |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Button |
Industry Type | Healthcare |
Number of Pockets | 3 |
Fabric Weight | 5 oz |
Gender | Unisex |
Includes | Two Oversized Pockets, Cell Phone Pocket, Pager Pocket |
Attached Hood | No |
Features | Left Breast Pocket |
Product Type | Lab Coat |
Pocket Location | Left Chest |
Description
Lab Coat, Attached Hood No, Closure Type Button, Color White, Features Left Breast Pocket, Gender Unisex, Material Polyester/Cotton, Named Size 3XL, Number of Pockets 3, Overall Length 41 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Kasco K80S T9 12V Pesticide Helmet (0313063)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- EAGLE MFG Rectangular Roof Leak Diverter, 3 ft.L (T8301)
- FASHION SEAL Lab Coat, 2XL, White, 42-3/4 In. L (3495 2XL)
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- FASHION SEAL Lab Coat, White, 38-3/4 In. L (499 38)
- FASHION SEAL Lab Coat, M, White, 40-3/4 In. L (3495 M)
- FASHION SEAL Lab Coat, L, White, 39-1/2 In. L (400 L)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- Fashion Seal Scrubs & Lab Coats