Shop All Scrub Tops
Fashion Seal Healthcare
Scrub Top, Blue, XL
Mfr # 6717XL
Zoro # G1931918
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton
- Color Ceil Blue
- Cuff Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal Healthcare
- MFR # 6717XL
- Zoro # G1931918
- Country of Origin Haiti
- Category Scrub Tops
Dimensions
Size | Xlarge |
Details
Item | Scrub Top |
Gender | Men's |
Material | Cotton |
Color | Ceil Blue |
Cuff Style | Plain |
Description
Scrub Top, Color Ceil Blue, Gender Unisex, Material Cotton, Size Xlarge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Exit Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (132142)
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- BRADY Number Label, 6, 3/4in.Hx21/32in.W, Vinyl (9712-6)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 10 (26256)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- SCRUB ZONE Scrub Shirt, M, Gray, Womens (70221)
- LANDAU Warm up Jacket, XL, Navy, Womens (7525BNPXLRG)
- SCRUB ZONE Scrub Shirt, 4XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- Fashion Seal Healthcare Workwear and Protective Clothing