Shop All Scrub Pants
Fashion Seal Healthcare
Scrub Pant, Blue, S
Mfr # 817S
Zoro # G1931769
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Gender Men's
- Color Ceil Blue
- Cuff Style Plain
- Length 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal Healthcare
- MFR # 817S
- Zoro # G1931769
- Country of Origin Haiti
- Category Scrub Pants
Dimensions
Size | Small |
Length | 31 |
Details
Item | Scrub Pants |
Material | Cotton |
Gender | Men's |
Color | Ceil Blue |
Cuff Style | Plain |
Description
Scrub Pant, Color Ceil Blue, Gender Unisex, Material Cotton, Size Small, Length 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (FFS-700-XL)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SZNGNEPLGK)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 2 In. NPT Male - Brass (369-2522061)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (ST2510-PV)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- LANDAU Scrub Cargo Pants, M, Navy, Mens (8555BNPMED)
- SCRUB ZONE Scrub Pants, L, Gray, Unisex (85221)
- SCRUB ZONE Scrub Pants, S, Gray, Unisex (85221)
- IRONWEAR Disposable Scrub Pants with Elastic Waist BlueMedium (5305-B-MD)
- SCRUB ZONE Scrub Pants, XL, Royal Blue, Unisex (85221)
- LANDAU Scrub Pants, M, Wine, Unisex (7602RWPMED)
- Fashion Seal Healthcare Scrubs & Lab Coats