Shop All Lab Coats & Jackets
Fashion Seal
Fashion Seal Mens 45" Extra Long Lab
Mfr # 6499-52
Zoro # G3814019
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 6499-52
- Zoro # G3814019
- Country of Origin El Salvador
- Category Lab Coats & Jackets
Details
Item | Fashion Seal Mens 45" Extra Long Lab |
Description
Fashion Seal Mens 45 In. Extra Long Lab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Beware Of Dog 2X8 Aluminum Sign 2" x 8", 10PK (B00041)
- 3M Pipe Collar, 3 In., For Plastic Pipe (ULTRA-PPD-3)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-450)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- FASHION SEAL Lab Coat, White, 38-3/4 In. L (499 38)
- FASHION SEAL Lab Coat, 3XL, White, 39-1/2 In. L (400 3XL)
- FASHION SEAL Lab Coat, White, 39-1/4 In. L (499 42)
- FASHION SEAL Lab Jacket, 2XL, White, 28-1/2 In. L (125 2XL)
- FASHION SEAL Lab Coat, White, 38-1/2 In. L (499 36)
- DESCO Jacket Smock, Cuffs, Orange, XL (73914)
- Fashion Seal Scrubs & Lab Coats