Shop All Lab Coats & Jackets
Fashion Seal
Fashion Seal Mens 45" Extra Long Lab
Mfr # 6499-40
Zoro # G3813949
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 6499-40
- Zoro # G3813949
- Country of Origin El Salvador
- Category Lab Coats & Jackets
Details
Item | Fashion Seal Mens 45" Extra Long Lab |
Description
Fashion Seal Mens 45 In. Extra Long Lab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- HONEYWELL MILLER 30 ft.L Ladder Climbing Safety System (VG/30FT)
- OMNIMED Tamper Evident Safety Lockout Seals (Numbered), Green, PK100 (484107_G)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- FASHION SEAL Lab Coat, White, 38-1/2 In. L (499 36)
- FASHION SEAL Lab Coat, 3XL, White, 39-1/2 In. L (400 3XL)
- FASHION SEAL Lab Coat, White, 40-3/4 In. L (499 54)
- FASHION SEAL Consultation Jacket, L, White, 30 In. L (175 L)
- FASHION SEAL Lab Coat, M, White, 40-3/4 In. L (3495 M)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30NV RG 38)
- Fashion Seal Scrubs & Lab Coats