Shop All Lab Coats & Jackets
Fashion Seal
Fashion Seal Mens 41" Knee Length Lab
Mfr # 485-44
Zoro # G3814235
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fashion Seal
- MFR # 485-44
- Zoro # G3814235
- Country of Origin El Salvador
- Category Lab Coats & Jackets
Details
Item | Fashion Seal Mens 41" Knee Length Lab |
Description
Fashion Seal Mens 41 In. Knee Length Lab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Yellow Reflective Number 3, 10PK (B00753)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10400-L)
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, XL (1938KWP-XL)
- FASHION SEAL Lab Coat, L, White, 39-1/2 In. L (400 L)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- FASHION SEAL Lab Coat, White, 38-1/2 In. L (499 36)
- FASHION SEAL Lab Coat, 2XL, White, 42-3/4 In. L (3495 2XL)
- FASHION SEAL Lab Coat, White, 40-3/4 In. L (499 54)
- FASHION SEAL Lab Jacket, 2XL, White, 28-1/2 In. L (125 2XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, 3X-Large, Maroon (JKC9027MR)
- Fashion Seal Workwear and Protective Clothing