Shop All Thumb Screws
Fascomp
Thumb Screw, #8-32 Thread Size, Aluminum, 7/16 in Lg
Mfr # FC7107-A
Zoro # G0577051
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 7/16 in
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC7107-A
- Zoro # G0577051
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 7/16 in |
Details
Material | Aluminum |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumb Screw,8-32 ThrdX7/16,Al
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Stainless Steel, 316, Plain Finish (U55070.075.7200)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0150)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon 1/4 in OD (140404RFN)
- ZORO SELECT M3-0.50 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030180-100P1)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 1/2 in Lg (FC7135-A)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 7/16 in Lg (FC7134-A)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7137-SS)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 9/16 in Lg (FC7131-SS)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 1/2 in Lg (FC7130-SS)
- FASCOMP Thumb Screw, #8-32 Thread Size, Aluminum, 3/8 in Lg (FC7106-A)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- Fascomp Thumb Screws