Shop All Thumb Screws
Fascomp
Thumb Screw, #8-32 Thread Size, Aluminum, 3/8 in Lg
Mfr # FC7106-A
Zoro # G0577085
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 3/8 in
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7106-A
- Zoro # G0577085
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
Material | Aluminum |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumb Screw,8-32 ThrdX3/8,Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Stainless Steel Plain Finish, 50 PK (M51420.016.0001)
- SENCO Collated Finishing Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX15EAA)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09139)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 3 PK (933905)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7111-SS)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 7/16 in Lg (FC7134-A)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 5/16 in Lg (FC7124-SS)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 3/8 in Lg (FC7121-SS)
- FASCOMP Thumb Screw, #4-40 Thread Size, Aluminum, 5/16 in Lg (FC7120-A)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7103-SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 2 1/2 in Lg (Z0688)
- Fascomp Thumb Screws