Shop All Thumb Screws
Fascomp
Thumb Screw, #6-32 Thread Size, Stainless Steel, 7/16 in Lg
Mfr # FC7104-SS
Zoro # G0577112
product price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Fastener Length 7/16 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7104-SS
- Zoro # G0577112
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 7/16 in |
Details
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumb Screw, 6-32 ThreadX7/16,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U04100.025.0500)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR030444GR)
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 5 PK (205830BG)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.040.0008)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 7/16 in Lg (FC7126-SS)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 9/16 in Lg (FC7131-SS)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 1/2 in Lg (FC7130-SS)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 7/16 in Lg (FC7122-SS)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 7/16 in Lg (FC7134-A)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7111-SS)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60513)
- Fascomp Thumb Screws