Shop All Thumb Screws
Fascomp
Thumb Screw, #6-32 Thread Size, Stainless Steel, 1/2 in Lg
Mfr # FC7105-SS
Zoro # G0577130
product price: $1.59
/ea
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Fastener Length 1/2 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7105-SS
- Zoro # G0577130
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumb Screw, 6-32 ThreadX1/2,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01209.025.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.040.0008)
- A & I PRODUCTS Woodruff Key, 3/8 x 2-3/4 in Key Size, 1 in H (A-WK40)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (932426)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 9/16 in Lg (FC7131-SS)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 5/16 in Lg (FC7100-SS)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 7/16 in Lg (FC7134-A)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 3/8 in Lg (FC7109-A)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 7/16 in Lg (FC7104-SS)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 1/2 in Lg (FC7123-SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 1/2 in Lg (TSIX0250150P-005P)
- Fascomp Thumb Screws