Shop All Thumb Screws
Fascomp
Thumb Screw, #6-32 Thread Size, Aluminum, 3/8 in Lg
Mfr # FC7103-A
Zoro # G0576990
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Fastener Length 3/8 in
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7103-A
- Zoro # G0576990
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
Material | Aluminum |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumb Screw,6-32 ThrdX3/8,Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Screw, #10-32 Thread Size, Slotted, Plain Stainless Steel, 1/2 in Lg (Z0774SL)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNI20620-025P)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Steel Body, 500 PK (U34130.015.0052)
- MCGARD INSTALLATION TOO FOR 14X1.5 - 22MM HEX (65302)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 5/8 in Lg (FC7137-A)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 1/2 in Lg (FC7123-SS)
- FASCOMP Thumb Screw, #4-40 Thread Size, Aluminum, 5/16 in Lg (FC7120-A)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 1/2 in Lg (FC7127-SS)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 3/8 in Lg (FC7121-SS)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 7/16 in Lg (FC7134-A)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-EFP-07-S6-)
- Fascomp Thumb Screws