Shop All Thumb Screws
Fascomp
Thumb Screw, #6-32 Thread Size, Aluminum, 1/2 in Lg
Mfr # FC7105-A
Zoro # G0577033
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Fastener Length 1/2 in
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC7105-A
- Zoro # G0577033
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
Material | Aluminum |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumb Screw,6-32 ThrdX1/2,Al
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07410.025.0275)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 25 PK (UST176269)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Brass, 50 PK (09217)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04104.031.0200)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7103-SS)
- FASCOMP Thumb Screw, #6-32 Thread Size, Aluminum, 7/16 in Lg (FC7104-A)
- FASCOMP Thumb Screw, #4-40 Thread Size, Aluminum, 5/16 in Lg (FC7120-A)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7132-SS)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 1/2 in Lg (FC7123-SS)
- FASCOMP Thumb Screw, #4-40 Thread Size, Aluminum, 7/16 in Lg (FC7102-A)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 1/2 in Lg, 10 PK (090632050T)
- Fascomp Thumb Screws