Shop All Thumb Screws
Fascomp
Thumb Screw, #4-40 Thread Size, Stainless Steel, 3/8 in Lg
Mfr # FC7101-SS
Zoro # G0577191
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Fastener Length 3/8 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7101-SS
- Zoro # G0577191
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Details
Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumb Screw, 4-40 ThreadX3/8,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60456)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0002)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAP1)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 5 PK (U01300.125.0001)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 5/16 in Lg (FC7100-SS)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 7/16 in Lg (FC7134-A)
- FASCOMP Thumb Screw, #6-32 Thread Size, Aluminum, 7/16 in Lg (FC7104-A)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7132-SS)
- FASCOMP Thumb Screw, #4-40 Thread Size, Aluminum, 7/16 in Lg (FC7102-A)
- FASCOMP Thumb Screw, #6-32 Thread Size, Aluminum, 1/2 in Lg (FC7127-A)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2510SS)
- Fascomp Thumb Screws