Shop All Thumb Screws
Fascomp
Thumb Screw, #4-40 Thread Size, Aluminum, 5/16 in Lg
Mfr # FC7100-A
Zoro # G0576954
Sold in multiples of 100 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Fastener Length 5/16 in
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC7100-A
- Zoro # G0576954
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 5/16 in |
Details
Material | Aluminum |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumb Screw,4-40 ThrdX5/16,Al
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Cadmium Yellow Finish, 5000 PK (AN960-616L)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK (N01200.050.0075)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x5/8 L, PK25 (WWG-CLPZ-154)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 3/8 in Lg (FC7109-A)
- FASCOMP Thumb Screw, #6-32 Thread Size, Aluminum, 1/2 in Lg (FC7127-A)
- FASCOMP Thumb Screw, #8-32 Thread Size, Aluminum, 3/8 in Lg (FC7128-A)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 3/8 in Lg (FC7121-SS)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7106-SS)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7133-SS)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (4013-SL)
- Fascomp Thumb Screws