Shop All Thumb Screws
Fascomp
Thumb Screw, #4-40 Thread Size, Aluminum, 3/8 in Lg
Mfr # FC7101-A
Zoro # G0576972
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Fastener Length 3/8 in
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7101-A
- Zoro # G0576972
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Details
Material | Aluminum |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumb Screw,4-40 ThrdX3/8,Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (68691)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (M01210.100.0040)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 30 mm Length, 25 PK (FBMSHCAPS812530P25)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 9/16 in Lg (FC7131-SS)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7111-SS)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 1/2 in Lg (FC7135-A)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 1/2 in Lg (FC7110-SS)
- FASCOMP Thumb Screw, #6-32 Thread Size, Aluminum, 7/16 in Lg (FC7104-A)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 5/8 in Lg (FC7137-A)
- BSC PREFERRED Iron Spade-Head Thumb Screw M6 x 1mm Thread Size 30mm Long (90359A170)
- Fascomp Thumb Screws