Shop All Thumb Screws
Fascomp
Thumb Screw, #10-32 Thread Size, Aluminum, 5/8 in Lg
Mfr # FC7111-A
Zoro # G0577060
product price: $1.39
/ea
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 5/8 in
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7111-A
- Zoro # G0577060
- Country of Origin China
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Details
Material | Aluminum |
Item | Thumb Screw |
System of Measurement | Inch |
Description
Thumb Screw,10-32 ThrdX5/8,Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia (SHR-200-ZD)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 29/32L, w/2 Rings (WWG-HLPGRR-043)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel (SO-SSCAP100)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 25 PK (ZSCRW-68)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 3/8 in Lg (FC7121-SS)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 3/8 in Lg (FC7109-A)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 7/16 in Lg (FC7126-SS)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7132-SS)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 7/16 in Lg (FC7134-A)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7103-SS)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 2 in Lg, 25 PK (1-GHR-07-17-)
- Fascomp Thumb Screws