Shop All Thumb Nuts
Fascomp
Thumb Nut, 9/16, 1/4-20 ThrdX3/80
Mfr # FC7216-A
Zoro # G0577681
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Thumb Nut
- Basic Material Aluminum
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC7216-A
- Zoro # G0577681
- Country of Origin China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Nut Style | Thumb Nut |
Basic Material | Aluminum |
Fastener Finish | Plain |
Item | Thumb Nut,9/16,1/4-20 ThrdX3/8 |
Description
Thumb Nut,9/16,1/4-20 ThrdX3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK (71325)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (BHS7005014-100P1)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (10562PK)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1x3 1/4 In L (WWG-CLPZ-236)
- FASCOMP Thumb Nut, 3/8 Rnd, 6-32 ThrdX9/320 (FC7212-A)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- FASCOMP Thumb Nut, 5/16 Hex, 4-40 ThrdX1/40 (FC7220-A)
- FASCOMP Thumb Nut, 1/2 Hex, 10-24 TrdX11/320 (FC7223-SS)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-SS)
- FASCOMP Thumb Nut, 3/4, 3/8-16 ThrdX15/320 (FC7218-SS)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCREW ALUMINUM (0810TKAL)
- Fascomp Thumb Nuts