Shop All Thumb Nuts
Fascomp
Thumb Nut, 5/16 Rnd, 4-40 ThrdX1/40
Mfr # FC7211-SS
Zoro # G0577709
product price: $1.29
/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #4-40
- Nut Style Round
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7211-SS
- Zoro # G0577709
- Country of Origin China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Details
System of Measurement | Inch |
Nut Style | Round |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Item | Thumb Nut,5/16 Rnd,4-40 ThrdX1/4 |
Description
Thumb Nut,5/16 Rnd,4-40 ThrdX1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- DELTANA Wood Screw, #9, 1 in, Plain Brass (SCWS910U3)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 2000 PK (0832DPG)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (7414SD2-PWR)
- FASCOMP Thumb Nut, 3/8 Rnd, 6-32 ThrdX9/320 (FC7212-A)
- FASCOMP Thumb Nut, 5/8, 5/16-18 ThrdX13/320 (FC7217-SS)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-SS)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- FASCOMP Thumb Nut, 1/4 Rnd, 2-56 ThrdX1/40 (FC7210-A)
- FASCOMP Thumb Nut, 3/4, 3/8-16 ThrdX15/320 (FC7218-SS)
- ZORO SELECT Thumb Nut, #4-40, Nylon, Plain, PK10 (0800440TNA)
- Fascomp Thumb Nuts