Shop All Thumb Nuts
Fascomp
Thumb Nut, 3/4 Hex, 3/8-16X15/320
Mfr # FC7227-SS
Zoro # G0578059
product price: $3.29
/ea
Sold in multiples of 50 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Hex Thumb Nut
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7227-SS
- Zoro # G0578059
- Country of Origin China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Nut Style | Hex Thumb Nut |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Item | Thumb Nut,3/4 Hex,3/8-16X15/32 |
Description
Thumb Nut,3/4 Hex,3/8-16X15/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- ZORO SELECT M6-1.00 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (M68D7985A)
- DISCO Nut Insert, 1/4"-20 Thrd Sz, Hex, Zinc Yellow (12715PK)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0400)
- FASCOMP Thumb Nut, 1/4 Rnd, 2-56 ThrdX1/40 (FC7210-A)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- FASCOMP Thumb Nut, 3/4, 3/8-16 ThrdX15/320 (FC7218-SS)
- FASCOMP Thumb Nut, 1/2 Hex, 10-24 TrdX11/320 (FC7223-SS)
- FASCOMP Thumb Nut, 1/4 Rnd, 2-56 ThrdX1/40 (FC7210-SS)
- FASCOMP Thumb Nut, 5/16 Hex, 4-40 ThrdX1/40 (FC7220-A)
- ZORO SELECT 8-32X9/16 KNURLED THUMB SCREW ALUMINUM (0809TKAL)
- Fascomp Thumb Nuts