Shop All Thumb Nuts
Fascomp
Thumb Nut, 1/4 Rnd, 2-56 ThrdX1/40
Mfr # FC7210-A
Zoro # G0577602
product price: $0.73
/ea
Sold in multiples of 50 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #2-56
- Nut Style Round
- Basic Material Aluminum
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC7210-A
- Zoro # G0577602
- Country of Origin China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #2-56 |
Details
System of Measurement | Inch |
Nut Style | Round |
Basic Material | Aluminum |
Fastener Finish | Plain |
Item | Thumb Nut,1/4 Rnd,2-56 ThrdX1/4 |
Description
Thumb Nut,1/4 Rnd,2-56 ThrdX1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK (05803)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72454)
- NEWPORT FASTENERS #10-24 x 1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (110863-100)
- ZORO SELECT Hex Nut, M8-1.25, Brass, Not Graded, Plain, 6.50 mm Ht, 50 PK (HN4B00800-050P1)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- FASCOMP Thumb Nut, 3/4, 3/8-16 ThrdX15/320 (FC7218-SS)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- FASCOMP Thumb Nut, 3/8 Rnd, 6-32 ThrdX9/320 (FC7212-A)
- FASCOMP Thumb Nut, 5/16 Hex, 4-40 ThrdX1/40 (FC7220-A)
- FASCOMP Thumb Nut, 1/2 Hex, 10-24 TrdX11/320 (FC7223-SS)
- AMPG Thumb Nut, 3/8"-24 Size, SS Grade 18-8 (NUT6813824)
- Fascomp Thumb Nuts