Shop All Round Spacers
Fascomp
Spacer, 5/16 RndX1/8, 192 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1153-10-SS
Zoro # G0569071
product price: $0.46
/ea
Sold in multiples of 100 for $46.00
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1153-10-SS
- Zoro # G0569071
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 5/16" |
Details
Item | Spacer, 5/16 RndX1/8, 192 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 5/16 RndX1/8, 192 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0063)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01062.050.0800)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U38157.087.0001)
- ZORO SELECT Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0606DPF)
- FASCOMP Spacer, 5/16 RndX7/16,192 ID, Al, Plain Aluminum, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1158-10-A)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-6-A)
- FASCOMP Spacer, 1/4 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1126-6-SS)
- FASCOMP Spacer, 1/8 RndX3/8, 090 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.09 in Inside Dia (FC1104-2-A)
- FASCOMP Spacer, 3/8 RndX3/16,166 ID, Al, Plain Aluminum, 3/16 in Overall Lg, 0.166 in Inside Dia (FC1185-8-A)
- FASCOMP Spacer, 1/4 RndX9/16,140 ID, Al, Plain Aluminum, 9/16 in Overall Lg, 0.14 in Inside Dia (FC1129-6-A)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (140208RSN)
- Fascomp Round Spacers