Shop All Round Spacers
Fascomp
Spacer, 5/16 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1155-10-SS
Zoro # G0569263
product price: $0.53
/ea
Sold in multiples of 100 for $53.00
$53.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1155-10-SS
- Zoro # G0569263
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 5/16" |
Details
Item | Spacer, 5/16 RndX1/4, 192 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 5/16 RndX1/4, 192 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Hook and Loop Fastener Tape - 3/8in Width - 75' Roll - Black (MT7147)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01210.043.0450)
- MAK-A-KEY Oversized Key Stock Assortment, Steel (DISP-KSMZY031-OV)
- ZORO SELECT Spring P, HD Coiled, 3/16x1,4500lb, PK50 (U39150.018.0100)
- FASCOMP Spacer, 1/2 RndX5/8, 252 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia (FC1223-25-A)
- FASCOMP Spacer, 5/16 RndX1, 192 ID, Alum, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia (FC1167-10-A)
- FASCOMP Spacer, 5/16 RndX3/8,140 ID, Al, Plain Aluminum, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1157-6-A)
- FASCOMP Spacer, 5/16 RndX7/16,192 ID, Al, Plain Aluminum, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1158-10-A)
- FASCOMP Spacer, 3/8 RndX3/16,166 ID, Al, Plain Aluminum, 3/16 in Overall Lg, 0.166 in Inside Dia (FC1185-8-A)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #6 Inside Dia (140806RSA)
- Fascomp Round Spacers