Shop All Round Spacers
Fascomp
Spacer, 5/16 RndX1/4, 166 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.166 in Inside Dia
Mfr # FC1155-8-SS
Zoro # G0569080
Sold in multiples of 100 for $56.00
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.166 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC1155-8-SS
- Zoro # G0569080
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.166 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 5/16" |
Details
Item | Spacer, 5/16 RndX1/4, 166 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 5/16 RndX1/4, 166 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U51010.037.0500)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 25 PK (U51000.025.0300)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AD44ABSLF201)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55161)
- FASCOMP Spacer, 1/8 RndX3/8, 090 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.09 in Inside Dia (FC1104-2-A)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-A)
- FASCOMP Spacer, 5/16 RndX3/16,140 ID, Al, Plain Aluminum, 3/16 in Overall Lg, 0.14 in Inside Dia (FC1154-6-A)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-6-A)
- FASCOMP Spacer, 5/16 RndX1/2,192 ID, Al, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1159-10-A)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, SS, Plain Stainless Steel, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-8-SS)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 1 in Overall Lg (141606RSA)
- Fascomp Round Spacers