Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX7/8, 166 ID, SS, Plain Stainless Steel, 7/8 in Overall Lg, 0.166 in Inside Dia
Mfr # FC1196-8-SS
Zoro # G0569753
original price:
$1.79
16% off
new price: $1.49
/ea
Sold in multiples of 100 for $149.00
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.166 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC1196-8-SS
- Zoro # G0569753
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 7/8 in |
Inside Diameter | 0.166 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX7/8, 166 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/8 RndX7/8, 166 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M20-1.50, Steel (3523-20.00K)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (54878)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (1390PK100)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 25 PK (U51010.037.0225)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-A)
- FASCOMP Spacer, 1/2 RndX15/16, 252 ID, SS, Plain Stainless Steel, 15/16 in Overall Lg, 0.252 in Inside Dia (FC1228-25-SS)
- FASCOMP Spacer, 3/8 RndX3/8, 192 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.192 in Inside Dia (FC1188-10-SS)
- FASCOMP Spacer, 1/8 RndX3/8, 090 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.09 in Inside Dia (FC1104-2-A)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-A)
- FASCOMP Spacer, 1/2 RndX3/8, 252 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.252 in Inside Dia (FC1219-25-SS)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- Fascomp Round Spacers