Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX7/16, 192 ID, SS, Plain Stainless Steel, 7/16 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1189-10-SS
Zoro # G0570094
Sold in multiples of 100 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.192 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC1189-10-SS
- Zoro # G0570094
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 7/16 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX7/16, 192 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/8 RndX7/16, 192 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Rocky Harbor Torx Ttap Button Head Hidden Deck Fastener 224 (CTXCL-TX1LFENRH)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36554)
- DEWALT Pin Drive Anchors, PK 50 (50382-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0001)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- FASCOMP Spacer, 5/16 RndX7/16,192 ID, Al, Plain Aluminum, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1158-10-A)
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-A)
- FASCOMP Spacer, 5/16 RndX3/8,140 ID, Al, Plain Aluminum, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1157-6-A)
- FASCOMP Spacer, 1/2 RndX3/8, 252 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.252 in Inside Dia (FC1219-25-SS)
- FASCOMP Spacer, 5/16 RndX1, 192 ID, Alum, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia (FC1167-10-A)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/8 in Overall Lg (100602RSN)
- Fascomp Round Spacers